Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soriano 5 Light Chandelier, Matte Black & Heritage Brass

  • Mfr # 728-5MB-HBR

  • Zoro # G805835439


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Style
Modern, Billiard, Retro, Period inspired
Length
27"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
728-5MB-HBR
Zoro #
G805835439
UPC #
685659148794
Country of Origin
China

Dimensions

Length
27"
Height
20"
Width
27"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Heritage Brass
Number of Lights
5
Standards
CUL/cETLu
Style
Modern, Billiard, Retro, Period inspired
Material
Steel
Color
Matte Black + Heritage Brass
Series
Soriano
Housing Material
Steel
Dimmable
Yes
Shade Finish
Matte Black
Shade Material
Metal
Rated Location
Dry
Bulb Base
Medium

Description

A decorative quintuplet silhouette shapes industrial influence that adds casual elegance to this matte black finish steel five-light chandelier. Dress up a dining or entertaining space with this tasteful fixture trimmed with heritage brass finish steel. This sleek chandelier captures the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.