Soriano 6 Light Chandelier, Matte Black & Heritage Brass

  • Mfr # 728-6L-MB-HBR

  • Zoro # G505835388


product price: $722.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
48"
Housing Material
Steel
Series
Soriano
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-6L-MB-HBR
Zoro #
G505835388
UPC #
685659148930
Country of Origin
China

Dimensions

Length
48"
Height
11"
Width
21.5"
Cord/Wire Length
170 in
Canopy Dimensions
15 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Heritage Brass
Housing Material
Steel
Series
Soriano
Standards
CUL/cETLu
Style
Modern, Billiard, Retro, Period inspired
Number of Lights
6
Dimmable
Yes
Material
Steel
Color
Matte Black + Heritage Brass
Rated Location
Dry
Bulb Base
Medium
Shade Material
Metal
Shade Finish
Matte Black

Description

A decorative linear silhouette shapes industrial influence that adds casual elegance to this matte black finish steel six-light island/billiard light. Dress up a kitchen or sports entertaining space with this tasteful fixture trimmed with heritage brass finish steel. This sleek island fixture reflects the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.