Shop Z-LITE
See all product information
Create Account
Soriano Wall Sconce, 1-Light, 6.25 In.W x 27 In.L x 6.25 In.H, Matte Black/Modern Gold
- Mfr # 351S-MB-MGLD
- Zoro # G111800022
product price:Â
$
272.00
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Width
6.25 in
Dimmable
Yes
Standards
ETL
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351S-MB-MGLD
- Zoro #
- G111800022
- UPC #
- 685659194326
- Country of Origin
- China
- Dimmable
- Yes
- Item
- Wall Sconce
- Standards
- ETL
- Lamp Included
- No
- Lamp Watts
- 100
- Location Rating
- Damp
- Collection
- Soriano
- Shade Material
- Steel
- Frame Finish
- Matte Black
- Shade Finish/Color
- Modern Gold
- Number of Lights
- 1
- Bulb Base
- Medium
- Frame Material
- Steel
Dimensions
- Height
- 6.25 in
- Width
- 6.25 in
- Length
- 27 in
- Backplate Dimensions
- 5.25"L x 5.25"W
- Cord/Wire Length
- 96"
- Chain Length
- Rods: 2x12"+1x6"
Description
Mid-Century inspired tuxedo style highlights a charming wall sconce. Its metal shade showcases an hourglass profile, complete with an articulating arm for easy adjustment and precise lighting. Modern gold is the perfect finish accent, offering a rich, refined look and feel with a matte black shade, complementing in any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.