Zoro Homepage

Stanwood 1 Light Mini Pendant, Bronze & Water Droplet

  • Mfr # 8000MP-BRZ

  • Zoro # G705841776


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8"
Width
8"
Number of Lights
1
Style
contemporary; rustic; transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000MP-BRZ
Zoro #
G705841776
UPC #
685659066456
Country of Origin
China

Dimensions

Height
10"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
contemporary; rustic; transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Series
Stanwood
Watts
100
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Shade Finish
Water Droplet
Rated Location
Dry
Bulb Base
Medium

Description

The Stanwood collection combines various design elements to make a unique transitional statement. Vintage bulbs (not included) glow warmly under Clear Seedy glass, accenting both square and rectangular Bronze frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.