Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 1 Light Flush Mount, Matte Black, 12.75 In W

  • Mfr # 1013F12-MB-LED

  • Zoro # G315558804


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
12.75 in
Width
12.75 in
Height
3 in
Watts
24W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013F12-MB-LED
Zoro #
G315558804
UPC #
-
Country of Origin
China

Dimensions

Length
12.75 in
Width
12.75 in
Height
3 in
Canopy Dimensions
12.7" L x 12.7" W

Details

Watts
24W
Dimmable
Yes
Item
Flush Mount
Bulb Included
Yes
CRI
CRI>90
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Color Temperature
2700K/3000K/3500K/4000K/5000K
Energy Star Compliant
No
Lamp Base
LED-Integrated
Shade Material
Acrylic
Number of Bulbs
1
Shade Color
Frosted
Style
Urban, Restoration, Industrial, Contemporary
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Damp
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room
Collection
Stari
LED Source Lumen
2160
LED Delivered Lumen
1438

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.