Zoro Homepage

Stari 1 Light Flush Mount, Matte Black, 20.75 In W

  • Mfr # 1013F20-MB-LED

  • Zoro # G415558568


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Length
20.75 in
Width
20.75 in
Height
3 in
Watts
50W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013F20-MB-LED
Zoro #
G415558568
UPC #
-
Country of Origin
China

Dimensions

Length
20.75 in
Width
20.75 in
Height
3 in
Canopy Dimensions
20.7" L x 20.7" W

Details

Watts
50W
Dimmable
Yes
Item
Flush Mount
Lamp Base
LED-Integrated
Energy Star Compliant
No
Bulb Included
Yes
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
CRI
CRI>90
Number of Bulbs
1
Shade Material
Acrylic
Shade Color
Frosted
Color Temperature
2700K/3000K/3500K/4000K/5000K
Style
Urban, Restoration, Industrial, Contemporary
Collection
Stari
Frame Material
Steel
LED Source Lumen
4500
LED Delivered Lumen
2803
Frame Finish
Matte Black
Location Rating
Damp
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.