Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 1 Light Flush Mount, Matte Black, 6.25 In W

  • Mfr # 1013F6-MB-LED

  • Zoro # G515558697


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Length
6.25 in
Width
6.25 in
Height
8 in
Watts
18W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013F6-MB-LED
Zoro #
G515558697
UPC #
-
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Height
8 in
Canopy Dimensions
6.2" L x 6.2" W

Details

Watts
18W
Dimmable
Yes
Item
Flush Mount
Energy Star Compliant
No
Lamp Base
LED-Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Included
Yes
Shade Material
Acrylic
Style
Urban, Restoration, Industrial, Contemporary
Number of Bulbs
1
Shade Color
Frosted
CRI
CRI>90
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Frame Finish
Matte Black
LED Source Lumen
550
Collection
Stari
Frame Material
Steel
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room
LED Delivered Lumen
460
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.