Zoro Homepage

Stari 1-Light Pendant, 4.75 in W, Matte Black

  • Mfr # 1956P-MB

  • Zoro # G816319713


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Lamp Watts
60W
Height
11 in
Standards
ETL
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-MB
Zoro #
G816319713
UPC #
-
Country of Origin
China

Dimensions

Length
4.75 in
Height
11 in
Width
4.75 in

Details

Lamp Watts
60W
Standards
ETL
Number of Lights
1
Series
Stari
Item
Pendant
Housing Finish
Matte Black
Lamp Base
Medium
Dimmable
Yes
Material
Steel
Canopy/Backplate
4.7" L x 4.7" W
Rated Location
Damp

Description

Clean and precise in a matte black finish, the modern pendant is a one-light design that casts bright ambiance over any space. Alone or in series to create a larger lighting installation, it's streamlined design ensures modern minimalism takes center stage in your home. Matte black finishing ensures beautiful contrast and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.