Zoro Homepage

Stari 1-Light Pendant, 4.75 in W, Modern Gold

  • Mfr # 1956P-MGLD

  • Zoro # G716319875


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60W
Width
4.75 in
Height
11 in
Lamp Base
Medium
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-MGLD
Zoro #
G716319875
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Height
11 in
Length
4.75 in

Details

Lamp Watts
60W
Housing Finish
Modern Gold
Item
Pendant
Lamp Base
Medium
Dimmable
Yes
Standards
ETL
Number of Lights
1
Series
Stari
Material
Steel
Canopy/Backplate
4.7" L x 4.7" W
Rated Location
Damp

Description

A petite canopy, slim cord and elongated tube receive a rich modern gold finish on this contemporary pendant. It's a clean, streamlined design with one light, perfect for smaller spaces or grouped in a larger lighting ensemble. Delicate details add richness to the warmth of its finish, capturing refined aesthetics that are sure to enchant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.