
Stari 1-Light Pendant with Rod, 4.75 in W, Brushed Nickel
Mfr # 1956P-ROD-BN
Zoro # G716319905
product price:Â $166.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
4.75 in
Number of Lights
1
Lamp Watts
60W
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-ROD-BN
Zoro #
G716319905
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Width
4.75 in
Length
4.75 in
Details
Number of Lights
1
Lamp Watts
60W
Material
Steel
Item
Pendant with Rod
Housing Finish
Brushed Nickel
Standards
ETL
Lamp Base
Medium
Series
Stari
Dimmable
Yes
Canopy/Backplate
4.7" L x 4.7" W
Rated Location
Damp
Description
Chic brushed nickel creates gleaming allure for a modern pendant light. It's a perfect solution for small spaces, and looks beautiful grouped to create a larger lighting installation over a kitchen island or elsewhere in your home. An elongated tube and petite light enhance its streamlined silhouette with graceful aesthetics and lovely ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.