Stari 1-Light Pendant with Rod, 4.75 in W, Matte Black

  • Mfr # 1956P-ROD-MB

  • Zoro # G316319862


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Series
Stari
Length
4.75 in
Standards
ETL
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-ROD-MB
Zoro #
G316319862
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Length
4.75 in
Width
4.75 in

Details

Series
Stari
Item
Pendant with Rod
Standards
ETL
Lamp Watts
60W
Material
Steel
Number of Lights
1
Lamp Base
Medium
Housing Finish
Matte Black
Dimmable
Yes
Canopy/Backplate
4.7" L x 4.7" W
Rated Location
Damp

Description

Clean and precise in a matte black finish, the modern pendant is a one-light design that casts bright ambiance over any space. Alone or in series to create a larger lighting installation, it's streamlined design ensures modern minimalism takes center stage in your home. Matte black finishing ensures beautiful contrast and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.