Stari 1-Light Pendant with Rod, 4.75 in W, Modern Gold

  • Mfr # 1956P-ROD-MGLD

  • Zoro # G916319781


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Number of Lights
1
Lamp Watts
60W
Standards
ETL
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-ROD-MGLD
Zoro #
G916319781
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Height
11 in
Length
4.75 in

Details

Number of Lights
1
Item
Pendant with Rod
Lamp Watts
60W
Standards
ETL
Lamp Base
Medium
Housing Finish
Modern Gold
Dimmable
Yes
Material
Steel
Series
Stari
Rated Location
Damp
Canopy/Backplate
4.7" L x 4.7" W

Description

A petite canopy, slim stem and elongated tube receive a rich modern gold finish on this contemporary pendant. It's a clean, streamlined design with one light, perfect for smaller spaces or grouped in a larger lighting ensemble. Delicate details add richness to the warmth of its finish, capturing refined aesthetics that are sure to enchant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.