Zoro Homepage

Stari 1-Light Wall Sconce, 5 in W, Brushed Nickel

  • Mfr # 1956-1S-BN

  • Zoro # G016319742


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Medium
Watts
60W
Height
9 in
Number of Bulbs
1
Series
Stari
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-1S-BN
Zoro #
G016319742
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
4 in

Details

Item
Wall Sconce
Lamp Base
Medium
Watts
60W
Finish
Brushed Nickel
Number of Bulbs
1
Series
Stari
Dimmable
Yes
Standards
ETL
Housing Material
Steel
Canopy/Backplate
5" W x 5" H
Rated Location
Damp

Description

A graceful silhouette and brushed nickel finish give this wall sconce its timeless charm. Whether lighting a hallway or flanking a mirror, it brings warmth and clarity to your space. It is polished, versatile, and made to glow with intention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.