Zoro Homepage

Stari 1-Light Wall Sconce, 5 in W, Matte Black

  • Mfr # 1956-1S-MB

  • Zoro # G916319682


product price: $74.00
/ea

Key Features

Lamp Base
Medium
Standards
ETL
Dimmable
Yes
Width
5 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-1S-MB
Zoro #
G916319682
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
4 in
Height
9 in

Details

Lamp Base
Medium
Standards
ETL
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Steel
Series
Stari
Number of Bulbs
1
Watts
60W
Rated Location
Damp
Canopy/Backplate
5" W x 5" H

Description

Understated and unforgettable, this matte black sconce brings mood and clarity into perfect balance. Whether in a hallway or beside a mirror, its the finishing touch that gives your space intention and intrigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.