Zoro Homepage

Stari 1-Light Wall Sconce, 5 in W, Modern Gold

  • Mfr # 1956-1S-MGLD

  • Zoro # G516319679


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Length
4 in
Series
Stari
Housing Material
Steel
Watts
60W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-1S-MGLD
Zoro #
G516319679
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
5 in
Height
9 in

Details

Finish
Modern Gold
Series
Stari
Housing Material
Steel
Watts
60W
Number of Bulbs
1
Dimmable
Yes
Item
Wall Sconce
Lamp Base
Medium
Standards
ETL
Canopy/Backplate
5" W x 5" H
Rated Location
Damp

Description

A rich, brushed gold finish gives this streamlined sconce a subtle opulence. The form is minimal, the effect is radiant, helping this sconce give off a warm, flattering glow for spaces that embrace elegance. Every detail feels thoughtful, polished, and just right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.