Zoro Homepage

Stari 1 Light Wall Sconce, Matte Black/Frosted, 8 In W

  • Mfr # 1013S-MB-LED

  • Zoro # G815558595


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
8 in
Dimmable
Yes
CRI
CRI>90
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013S-MB-LED
Zoro #
G815558595
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
4 in
Backplate Dimensions
8" W x 8" H

Details

Dimmable
Yes
Item
Wall Sconce
CRI
CRI>90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Style
Urban, Restoration, Industrial, Contemporary
Number of Bulbs
1
Lamp Base
LED-Integrated
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Lamp Included
Yes
Shade Color
Frosted
Watts
18W
Energy Star Compliant
No
Collection
Stari
Frame Finish
Matte Black
Location Rating
Damp
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Acrylic
Frame Material
Steel
LED Delivered Lumen
427
LED Source Lumen
482

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.