Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 1 Light Wall Sconce, Modern Gold/Frosted, 8 In W

  • Mfr # 1013S-MGLD-LED

  • Zoro # G615558726


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
8 in
Dimmable
Yes
Lamp Base
LED-Integrated
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013S-MGLD-LED
Zoro #
G615558726
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
4 in
Backplate Dimensions
8" W x 8" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Base
LED-Integrated
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
CRI>90
Number of Bulbs
1
Style
Urban, Restoration, Industrial, Contemporary
Watts
18W
Shade Color
Frosted
Lamp Included
Yes
Energy Star Compliant
No
Location Rating
Damp
Frame Finish
Modern Gold
Frame Material
Steel
Shade Material
Acrylic
Collection
Stari
LED Delivered Lumen
492
Application
Bathroom; Powder Room; Bedroom; Hallway
LED Source Lumen
482

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.