
Stari 11-Light Chandelier, 24 in W, Brushed Nickel
Mfr # 1956P-11R-BN
Zoro # G116319895
product price:Â $1,524.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
11
Material
Steel
Width
24 in
Length
24 in
Series
Stari
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1956P-11R-BN
Zoro #
G116319895
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
11 in
Details
Number of Lights
11
Material
Steel
Series
Stari
Dimmable
Yes
Standards
ETL
Lamp Base
Medium
Housing Finish
Brushed Nickel
Fixture Wattage
60W
Item
Chandelier
Canopy/Backplate
24" L x 24" W
Rated Location
Damp
Description
Enjoy the sophisticated presence of elongated tubes, braided cords and bright lights on this modern 11-light chandelier. It's clean, refined silhouette is defined with a round canopy and brushed nickel finish, reflecting light and airy ambiance perfect in an entry or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.