
Stari 11-Light Chandelier, 24 in W, Matte Black
Mfr # 1956P-11R-MB
Zoro # G616319906
product price: $1,436.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
11
Material
Steel
Standards
ETL
Width
24 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-11R-MB
Zoro #
G616319906
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
11 in
Details
Number of Lights
11
Material
Steel
Standards
ETL
Dimmable
Yes
Fixture Wattage
60W
Series
Stari
Item
Chandelier
Housing Finish
Matte Black
Lamp Base
Medium
Canopy/Backplate
24" L x 24" W
Rated Location
Damp
Description
Create bold contrast with the rich, eye-catching matte black finish of this modern 11-light chandelier. It showcases a distinctive round canopy and braided cord, leading to elongated tubes and bright lights that cast inviting illumination. It's a beautiful solution in your entry or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.