Stari 11-Light Chandelier, 24 in W, Modern Gold

  • Mfr # 1956P-11R-MGLD

  • Zoro # G716319837


product price: $1,614.00
/ea
Free Shipping & Returns

Key Features

Series
Stari
Standards
ETL
Material
Steel
Dimmable
Yes
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-11R-MGLD
Zoro #
G716319837
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
11 in
Length
24 in

Details

Series
Stari
Standards
ETL
Material
Steel
Dimmable
Yes
Number of Lights
11
Item
Chandelier
Lamp Base
Medium
Housing Finish
Modern Gold
Fixture Wattage
60W
Rated Location
Damp
Canopy/Backplate
24" L x 24" W

Description

Add a little glam energy over your entry or dining room with this modern 11-light chandelier. In a modern gold finish, it gleams with warmth while offering bright, diffused illumination. A round canopy sets the tone while braided cords and elongated tubes add to a simple, sophisticated silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.