Stari 17-Light Linear Chandelier, 18 in W, Brushed Nickel

  • Mfr # 1956P-17L-BN

  • Zoro # G316319879


product price: $2,436.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Frame Material
Steel
Height
11 in
Dimmable
Yes
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-17L-BN
Zoro #
G316319879
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Height
11 in
Width
18 in

Details

Frame Finish
Brushed Nickel
Frame Material
Steel
Dimmable
Yes
Light Bulb Wattage
60W
Series
Stari
Number of Lights
17
Item
Linear Chandelier
Bulb Base Type
Medium
Standards
ETL
Canopy/Backplate
42" L x 18" W
Rated Location
Damp

Description

Bring fresh style over a kitchen island or dining table with a modern 17-light linear chandelier. Elongated tubes suspend from braided cords and host petite lights, casting refined ambient illumination over your space. Its gleaming brushed nickel finish is a perfect complement to a variety of styles and design motifs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.