Zoro Homepage

Stari 17-Light Linear Chandelier, 18 in W, Matte Black

  • Mfr # 1956P-17L-MB

  • Zoro # G816319775


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
17
Bulb Base Type
Medium
Width
18 in
Frame Material
Steel
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-17L-MB
Zoro #
G816319775
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
11 in
Length
42 in

Details

Number of Lights
17
Bulb Base Type
Medium
Frame Material
Steel
Frame Finish
Matte Black
Dimmable
Yes
Item
Linear Chandelier
Series
Stari
Light Bulb Wattage
60W
Rated Location
Damp
Canopy/Backplate
42" L x 18" W
Standards
ETL

Description

Cool matte black finishing sets the tone for a modern 17-light linear chandelier. At home over an island or dining table, it adds refined simplicity of silhouette and is embellished with braided cords and elongated tubes for excellent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.