Stari 17-Light Linear Chandelier, 18 in W, Modern Gold

  • Mfr # 1956P-17L-MGLD

  • Zoro # G616319814


product price: $2,418.00
/ea
Free Shipping & Returns

Key Features

Light Bulb Wattage
60W
Width
18 in
Series
Stari
Dimmable
Yes
Number of Lights
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-17L-MGLD
Zoro #
G616319814
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
11 in
Length
42 in

Details

Light Bulb Wattage
60W
Series
Stari
Dimmable
Yes
Number of Lights
17
Bulb Base Type
Medium
Frame Finish
Modern Gold
Frame Material
Steel
Item
Linear Chandelier
Rated Location
Damp
Standards
ETL
Canopy/Backplate
42" L x 18" W

Description

Modern gold sets a sophisticated tone for this contemporary 17-light linear chandelier. Beautiful over an inviting kitchen island or elongated living space, the linear design features a rectangular canopy and braided cords that host decorative tubes and petite lights for excellent ambiance and illumination. Its rich finish lends wonderful warmth to surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.