Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 2-Light Wall Sconce, 5 in W, Matte Black

  • Mfr # 1956-2S-MB

  • Zoro # G116319697


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Standards
ETL
Height
12 in
Series
Stari
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-2S-MB
Zoro #
G116319697
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
5 in
Length
4 in

Details

Number of Bulbs
2
Standards
ETL
Item
Wall Sconce
Series
Stari
Housing Material
Steel
Lamp Base
Medium
Dimmable
Yes
Finish
Matte Black
Watts
60W
Canopy/Backplate
5" W x 5" H
Rated Location
Damp

Description

Two points of light meet a single, modern frame in this matte black sconce made for statement-making style. The perfect piece for framing mirrors or accenting long hallways, its a sharp and sophisticated lighting move.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.