
Stari 2-Light Wall Sconce, 5 in W, Modern Gold
Mfr # 1956-2S-MGLD
Zoro # G716319707
product price: $92.00
/ea
Free Shipping & Returns
Key Features
Length
4 in
Series
Stari
Standards
ETL
Housing Material
Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956-2S-MGLD
Zoro #
G716319707
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Height
12 in
Width
5 in
Details
Item
Wall Sconce
Series
Stari
Standards
ETL
Housing Material
Steel
Dimmable
Yes
Finish
Modern Gold
Number of Bulbs
2
Watts
60W
Lamp Base
Medium
Canopy/Backplate
5" W x 5" H
Rated Location
Damp
Description
A warm gold finish gives this two-light sconce a rich presence, while its slender frame keeps things beautifully understated. From bath to hallway, it casts light with elegance and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.