Stari 23-Light Linear Chandelier, 18 in W, Brushed Nickel

  • Mfr # 1956P-23L-BN

  • Zoro # G016319827


product price: $3,186.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lights
23
Frame Material
Steel
Bulb Base Type
Medium
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-23L-BN
Zoro #
G016319827
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Width
18 in
Length
54 in

Details

Dimmable
Yes
Number of Lights
23
Frame Material
Steel
Bulb Base Type
Medium
Series
Stari
Light Bulb Wattage
60W
Frame Finish
Brushed Nickel
Item
Linear Chandelier
Standards
ETL
Rated Location
Damp
Canopy/Backplate
54" L x 18" W

Description

Capture the essence of luxury with a modern 23-light linear chandelier. Its two=tiered effect is enhanced with braided cords and elongates tubes, creating a chic silhouette that lends gravitas to entries and living rooms, alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.