Zoro Homepage

Stari 23-Light Linear Chandelier, 18 in W, Matte Black

  • Mfr # 1956P-23L-MB

  • Zoro # G116319703


product price: $2,932.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Dimmable
Yes
Width
18 in
Frame Material
Steel
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-23L-MB
Zoro #
G116319703
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
18 in
Height
11 in

Details

Item
Linear Chandelier
Dimmable
Yes
Frame Material
Steel
Bulb Base Type
Medium
Series
Stari
Frame Finish
Matte Black
Light Bulb Wattage
60W
Number of Lights
23
Standards
ETL
Rated Location
Damp
Canopy/Backplate
54" L x 18" W

Description

the striking contrast of a matte black finish against a white ceiling ensures bold style for this modern 23-light linear chandelier. With a tiered design and braided cords that descend from a rectangular canopy, it sets a sophisticated tone with elongated tubes that host petite lights for excellent ambiance and illumination. Choose this fixture for a bold statement in your entry or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.