
Stari 27-Light Chandelier, 36 in W, Brushed Nickel
Mfr # 1956P-27R-BN
Zoro # G216319801
product price:Â $3,780.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
27
Series
Stari
Length
36 in
Height
11 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-27R-BN
Zoro #
G216319801
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Height
11 in
Width
36 in
Details
Item
Chandelier
Number of Lights
27
Series
Stari
Dimmable
Yes
Fixture Wattage
60W
Material
Steel
Housing Finish
Brushed Nickel
Lamp Base
Medium
Standards
ETL
Rated Location
Damp
Canopy/Backplate
36" L x 36" W
Description
Capture the magic of modern simplicity with a striking 27-light round chandelier. It's a gorgeous display of elongated tubes and a brushed nickel finish, offering gleaming elegance over your living or dining room setting. Braided cord ensures an upgraded effect, delivering on a designer aesthetics in a refined home or commercial space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.