Zoro Homepage

Stari 27-Light Chandelier, 36 in W, Matte Black

  • Mfr # 1956P-27R-MB

  • Zoro # G716319653


product price: $3,456.00
/ea
Free Shipping & Returns

Key Features

Series
Stari
Length
36 in
Width
36 in
Material
Steel
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-27R-MB
Zoro #
G716319653
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
11 in

Details

Series
Stari
Material
Steel
Standards
ETL
Fixture Wattage
60W
Number of Lights
27
Item
Chandelier
Dimmable
Yes
Lamp Base
Medium
Housing Finish
Matte Black
Canopy/Backplate
36" L x 36" W
Rated Location
Damp

Description

Cool and crisp, this modern 27-light chandelier benefits from the bold contrast and distinctive simplicity of a matte black finish. Its round canopy and braided cords host elongated tubes that bring depth and detail to the design, while petite lights cast inviting illumination. It's a beautiful display of modern minimalism that sets the tone over a grand foyer or beautiful dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.