Stari 27-Light Chandelier, 36 in W, Modern Gold

  • Mfr # 1956P-27R-MGLD

  • Zoro # G416319717


product price: $3,916.00
/ea
Free Shipping & Returns

Key Features

Width
36 in
Lamp Base
Medium
Series
Stari
Dimmable
Yes
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-27R-MGLD
Zoro #
G416319717
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Height
11 in

Details

Lamp Base
Medium
Series
Stari
Dimmable
Yes
Fixture Wattage
60W
Housing Finish
Modern Gold
Standards
ETL
Item
Chandelier
Material
Steel
Number of Lights
27
Rated Location
Damp
Canopy/Backplate
36" L x 36" W

Description

Dive into sophisticated minimalism with the rich and refined modern gold finish and streamlined silhouette of this grand 27-light chandelier. It's a round canopy that hosts braided cords and elongated tubes, creating bold, tiered lighting for your foyer, living or dining room. The warmth of its gold finish sets the tone for surrounding decor, delivering on an elegant presentation that's sure to enchant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.