Stari 5-Light Chandelier, 12 in W, Brushed Nickel

  • Mfr # 1956P-5R-BN

  • Zoro # G716319806


product price:  $628.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Dimmable
Yes
Series
Stari
Standards
ETL
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-5R-BN
Zoro #
G716319806
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
11 in

Details

Dimmable
Yes
Housing Finish
Brushed Nickel
Series
Stari
Standards
ETL
Lamp Base
Medium
Number of Lights
5
Fixture Wattage
60W
Item
Chandelier
Material
Steel
Canopy/Backplate
12" L x 12" W
Rated Location
Damp

Description

Staggered lengths of braided cord host elongated tubes and petite lights to bring eye-catching flair to this modern five-light round chandelier. Its brushed nickel finish gleams in the light, offering versatility in virtually any setting in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.