
Stari 5-Light Linear Chandelier, 4.75 in W, Matte Black
Mfr # 1956P-5L-MB
Zoro # G216319856
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Bulb Base Type
Medium
Light Bulb Wattage
60W
Frame Material
Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-5L-MB
Zoro #
G216319856
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Width
4.75 in
Length
42 in
Details
Bulb Base Type
Medium
Frame Finish
Matte Black
Light Bulb Wattage
60W
Frame Material
Steel
Dimmable
Yes
Number of Lights
5
Series
Stari
Item
Linear Chandelier
Rated Location
Damp
Standards
ETL
Canopy/Backplate
42" L x 4.75" W
Description
Clean, simple aesthetics bring graceful modernity to this contemporary five-light linear chandelier. Perfect for a kitchen island or dining table, it delivers a slim canopy and elongated tubs, all in a rich matte black finish. Matching braided cords are an elegant finishing touch as this chandelier casts inviting ambient illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.