
Stari 5-Light Linear Chandelier, 4.75 in W, Modern Gold
Mfr # 1956P-5L-MGLD
Zoro # G516319853
product price: $760.00
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Height
11 in
Number of Lights
5
Length
42 in
Series
Stari
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-5L-MGLD
Zoro #
G516319853
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Length
42 in
Width
4.75 in
Details
Frame Material
Steel
Number of Lights
5
Series
Stari
Bulb Base Type
Medium
Dimmable
Yes
Light Bulb Wattage
60W
Item
Linear Chandelier
Frame Finish
Modern Gold
Rated Location
Damp
Standards
ETL
Canopy/Backplate
42" L x 4.75" W
Description
Center simplicity and sophistication with this modern five-light linear chandelier. It's modern gold finish gleams warmly in the light to ensure inviting ambiance and aesthetics over a kitchen island or dining table. Braided cords are an upgraded accent, while elongated tubes only enhance a streamlined profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.