Stari 7-Light Chandelier, 18 in W, Brushed Nickel

  • Mfr # 1956P-7R-BN

  • Zoro # G316319701


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
7
Fixture Wattage
60W
Width
18 in
Standards
ETL
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-7R-BN
Zoro #
G316319701
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
11 in

Details

Number of Lights
7
Fixture Wattage
60W
Standards
ETL
Item
Chandelier
Material
Steel
Dimmable
Yes
Lamp Base
Medium
Housing Finish
Brushed Nickel
Series
Stari
Rated Location
Damp
Canopy/Backplate
18" L x 18" W

Description

A spiraling effect is created with the staggered lights featured on this modern seven-light round chandelier. Each light features a braided black cord and an elongated tube, with a petite light that casts inviting ambiance over your entry, living or dining room. A brushed nickel finish adds gleaming elegance and ensures a versatile look to complement surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.