Stari 7-Light Chandelier, 18 in W, Matte Black

  • Mfr # 1956P-7R-MB

  • Zoro # G516319730


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
7
Fixture Wattage
60W
Series
Stari
Length
18 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-7R-MB
Zoro #
G516319730
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
11 in

Details

Number of Lights
7
Fixture Wattage
60W
Series
Stari
Lamp Base
Medium
Material
Steel
Dimmable
Yes
Housing Finish
Matte Black
Item
Chandelier
Standards
ETL
Rated Location
Damp
Canopy/Backplate
18" L x 18" W

Description

Create a refined focal point over your entry or dining room with this modern seven-light chandelier. A round canopy and elongated tubes receive a deep matte black finish that ensures bold contrast in virtually any setting. Petite lights offer bright, lovely illumination while braided cording is a sophisticated finishing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.