
Stari 7-Light Chandelier, 18 in W, Modern Gold
Mfr # 1956P-7R-MGLD
Zoro # G316319749
product price: $974.00
/ea
Free Shipping & Returns
Key Features
Series
Stari
Height
11 in
Fixture Wattage
60W
Material
Steel
Lamp Base
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-7R-MGLD
Zoro #
G316319749
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Width
18 in
Length
18 in
Details
Series
Stari
Housing Finish
Modern Gold
Fixture Wattage
60W
Material
Steel
Lamp Base
Medium
Number of Lights
7
Standards
ETL
Dimmable
Yes
Item
Chandelier
Rated Location
Damp
Canopy/Backplate
18" L x 18" W
Description
Create an aura of warm sophistication over your living or dining room with this modern seven-light chandelier. Its round canopy hosts varied lengths of braided cords that create a staggered, spiraling effect perfect for dimensionality in a refined setting. Its modern gold finish is elegant and warm, delivering on inviting aesthetics perfect for family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.