Zoro Homepage
This item is Discontinued.
Z-Lite Stillwater 1 Light Outdoor, Black 558M-BK-LED

Stillwater 1 Light Outdoor, Black (Discontinued)

  • Mfr # 558M-BK-LED
  • Zoro # G205836746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558M-BK-LED
Zoro #
G205836746
UPC #
685659066227
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88"
Height
14.75"

Details

Item
Outdoor Wall Sconce
Series
Stillwater
Watts
14
Finish
Black
Housing Material
Aluminum

Description

With its craftsmen inspired design, the Stillwater collection provides contemporary outdoor decor as well as the latestin LED technology. Available in three sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.