Zoro Homepage

Striate 1 Light Outdoor Wall Sconce, Silver & Clear Optic Glass

  • Mfr # 575M-SL-LED

  • Zoro # G705836390


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
21"
Length
4.75"
Series
Striate
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575M-SL-LED
Zoro #
G705836390
UPC #
685659133479
Country of Origin
China

Dimensions

Width
5"
Height
21"
Length
4.75"
Canopy Dimensions
5 in x 21 in

Details

Item
Outdoor Wall Sconce
Series
Striate
Watts
14
Finish
Silver
Standards
ETL/CETL Certified
CRI
CRI> 90
Lamp Included
Yes
Housing Material
Aluminium
Color Temperature
2700K
Number of Lights
1
Shade Finish
Clear Optic Glass
Shade Material
Glass
Style
Contemporary
Delivered Lumens
543
Dimmable
Yes
Bulb Base
LED-Integrated
Rated Location
Wet
Source Lumens
1120

Description

Complement sleek, modern style with this medium wall sconce in silver. A clear optic glass cylinder draws attention and creates a compelling silhouette, while delivering lovely lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.