
Stylet Outdoor Wall, 2-Light, 4.75 In.W x 36 In.L x 3.75 In.H, Sand Black/White
Mfr # 5006-36BK-LED
Zoro # G811672868
product price:Â $388.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
36 in
Watts
18
Standards
ETL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5006-36BK-LED
Zoro #
G811672868
UPC #
685659191073
Country of Origin
China
Dimensions
Width
4.75 in
Height
3.75 in
Length
36 in
Backplate Dimensions
10"L x 4.75"W
Details
Item
Outdoor Wall
Watts
18
Standards
ETL
Color Temp.
2700K,3000K,3500K,4000K,5000K
CRI
90
Lamp Included
No
Bulb Base
LED
Collection
Stylet
Number of Lights
2
LED Source Lumen
3400
Shade Finish/Color
White
LED Delivered Lumen
1850
Frame Finish
Sand Black
Dimmable
Yes
Location Rating
Wet
Frame Material
Aluminum
Shade Material
Acrylic
Description
Cast a rich glow with the indirect illumination and wall-wash effect created with this modern two-light outdoor wall light. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.