Stylet Outdoor Wall, 4-Light, 4.75 In.W x 48 In.L x 3.75 In.H, Sand Black/White

  • Mfr # 5006-48BK-LED

  • Zoro # G911672867


product price:  $444.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Height
3.75 in
Length
48 in
Watts
12
Color Temp.
2700K,3000K,3500K,4000K,5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5006-48BK-LED
Zoro #
G911672867
UPC #
685659191080
Country of Origin
China

Dimensions

Width
4.75 in
Height
3.75 in
Length
48 in
Backplate Dimensions
10"L x 4.75"W

Details

Item
Outdoor Wall
Watts
12
Color Temp.
2700K,3000K,3500K,4000K,5000K
Standards
ETL
Lamp Included
No
CRI
90
LED Source Lumen
4860
Frame Finish
Sand Black
Dimmable
Yes
Frame Material
Aluminum
Bulb Base
LED
Collection
Stylet
Shade Material
Acrylic
Location Rating
Wet
Number of Lights
4
Shade Finish/Color
White
LED Delivered Lumen
2400

Description

Designed for the Stylet collection, this modern four-light outdoor wall light is a stellar choice to create ambiance flanking an entry or garage. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.