
Stylet Outdoor Wall, 4-Light, 4.75 In.W x 60 In.L x 3.75 In.H, Sand Black/White
Mfr # 5006-60BK-LED
Zoro # G111672858
product price:Â $556.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
60 in
Watts
15
Lamp Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5006-60BK-LED
Zoro #
G111672858
UPC #
685659191097
Country of Origin
China
Dimensions
Width
4.75 in
Height
3.75 in
Length
60 in
Backplate Dimensions
13.75"L x 4.75"W
Details
Item
Outdoor Wall
Watts
15
Lamp Included
No
Color Temp.
2700K,3000K,3500K,4000K,5000K
CRI
90
Standards
ETL
LED Delivered Lumen
3200
Shade Finish/Color
White
Shade Material
Acrylic
LED Source Lumen
6260
Bulb Base
LED
Number of Lights
4
Dimmable
Yes
Location Rating
Wet
Frame Material
Aluminum
Frame Finish
Sand Black
Collection
Stylet
Description
Impressive size meets a glowing ambiance of a wash of light in this modern four-light outdoor wall light. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.