
Stylet Outdoor Wall, 4-Light, 4.75 In.W x 72 In.L x 3.75 In.H, Sand Black/White
Mfr # 5006-72BK-LED
Zoro # G211672826
product price:Â $682.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
72 in
Watts
18
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5006-72BK-LED
Zoro #
G211672826
UPC #
685659191103
Country of Origin
China
Dimensions
Width
4.75 in
Height
3.75 in
Length
72 in
Backplate Dimensions
13.75"L x 4.75"W
Details
Item
Outdoor Wall
Watts
18
Standards
ETL
CRI
90
Lamp Included
No
Color Temp.
2700K,3000K,3500K,4000K,5000K
Collection
Stylet
Bulb Base
LED
LED Delivered Lumen
3700
LED Source Lumen
6800
Frame Material
Aluminum
Dimmable
Yes
Number of Lights
4
Shade Material
Acrylic
Location Rating
Wet
Frame Finish
Sand Black
Shade Finish/Color
White
Description
Energy efficient, this modern four-light outdoor all light is a statement piece flanking your entry or garage, offering a chic wash of light to your home's facade. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.