Leland Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 91.75 In.H, Sand Black/Sand Blast
- Mfr # 5005PHM-5012P-BK-LED
- Zoro # G011672088
product price:Â
$
690.00
/ea
Free Shipping & Returns
Key Features
CRI
90
Height
91.75 in
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Bulb Base Type
LED
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5005PHM-5012P-BK-LED
- Zoro #
- G011672088
- UPC #
- 685659198171
- Country of Origin
- China
Dimensions
- Height
- 91.75 in
- Width
- 9 in
Details
- Item
- Outdoor Post Mounted Fixture
- CRI
- 90
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Bulb Base Type
- LED
- Lamp Included
- No
- Standards
- ETL
- Max. Wattage
- 12
- Number of Lamps
- 1
- Dimmable
- Yes
- Frame Finish
- Sand Black
- Location Rating
- Wet
- LED Source Lumen
- 1170
- Shade Finish/Color
- Sand Blast
- Shade Material
- Glass
- Collection
- Leland
- Frame Material
- Aluminum
- LED Delivered Lumen
- 600
Description
Freshen up your exterior spaces with the stylish silhouette and selectable color temperature featured in this modern one-light outdoor post mount fixture. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.