
Sutton Vanity, 2-Light, 15.75 In.W x 7 In.L x 10.25 In.H, Brushed Nickel/Clear
Mfr # 7502-2V-BN
Zoro # G711799269
product price:Â $140.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Length
7 in
Number of Lights
2
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7502-2V-BN
Zoro #
G711799269
UPC #
685659178005
Country of Origin
China
Dimensions
Height
10.25 in
Length
7 in
Width
15.75 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Series
Sutton
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Location Rating
Damp
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Finish/Color
Clear
Description
A contemporary two-light vanity sconce boasts graceful curves that create its perfect circle design elements. Its familiar, torch-inspired silhouette is adorned with a brushed nickel finish for gleaming flair in an entry or bathroom. A pair of open-edged, clear glass globe shades adds precision, and this fixture can be mounted with lights either up or down to best suit your space and preference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.