Zoro Homepage

Sutton Vanity, 2-Light, 15.75 In.W x 7 In.L x 10.25 In.H, Chrome/Clear

  • Mfr # 7502-2V-CH

  • Zoro # G911799182


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
7 in
Number of Lights
2
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502-2V-CH
Zoro #
G911799182
UPC #
685659178012
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
15.75 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Sutton
Lamp Watts
100
Lamp Included
No
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Chrome
Frame Material
Steel

Description

A contemporary two-light vanity sconce boasts graceful curves that create its perfect circle design elements. Its familiar, torch-inspired silhouette is adorned with a chrome finish for polished flair in an entry or bathroom. A pair of open-edged, clear glass globe shades adds precision, and this fixture can be mounted with lights either up or down to best suit your space and preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.