
Sutton Vanity, 3-Light, 23.75 In.W x 7 In.L x 10.25 In.H, Brushed Gold/Clear
Mfr # 7502-3V-BG
Zoro # G411799354
product price:Â $186.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Length
7 in
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7502-3V-BG
Zoro #
G411799354
UPC #
685659178067
Country of Origin
China
Dimensions
Height
10.25 in
Length
7 in
Width
23.75 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Dimmable
Yes
Series
Sutton
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Lamp Included
No
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Finish
Brushed Gold
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear
Description
The precision of a perfect circle defines the modern ambiance of a contemporary three-light vanity wall light. From the Sutton collection, the sconce boasts a trio of torch-style lights, complete with warm brushed gold finish framing and a round wall plate. Three open-edged globe shades are precisely crafted in clear glass, delivering maximum illumination to your vanity and bathroom space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.