Sutton Vanity, 3-Light, 23.75 In.W x 7 In.L x 10.25 In.H, Brushed Nickel/Clear

  • Mfr # 7502-3V-BN

  • Zoro # G911799373


product price:  $182.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
7 in
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7502-3V-BN
Zoro #
G911799373
UPC #
685659178043
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
23.75 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Lamp Included
No
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Series
Sutton
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear
Location Rating
Damp
Frame Material
Steel

Description

The precision of a perfect circle defines the modern ambiance of a contemporary three-light vanity wall light. From the Sutton collection, the sconce boasts a trio of torch-style lights, complete with brushed nickel finish framing and a round wall plate. Three open-edged globe shades are precisely crafted in clear glass, delivering maximum illumination to your vanity and bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.