Zoro Homepage

Sutton Vanity, 3-Light, 23.75 In.W x 7 In.L x 10.25 In.H, Chrome/Clear

  • Mfr # 7502-3V-CH

  • Zoro # G311799348


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
7 in
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502-3V-CH
Zoro #
G311799348
UPC #
685659178050
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
23.75 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Series
Sutton
Lamp Included
No
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Frame Material
Steel
Frame Finish
Chrome
Location Rating
Damp
Shade Finish/Color
Clear

Description

The precision of a perfect circle defines the modern ambiance of a contemporary three-light vanity wall light. From the Sutton collection, the sconce boasts a trio of torch-style lights, complete with gleaming chrome finish framing and a round wall plate. Three open-edged globe shades are precisely crafted in clear glass, delivering maximum illumination to your vanity and bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.