
Sutton Vanity, 4-Light, 31.5 In.W x 7 In.L x 10.25 In.H, Brushed Nickel/Clear
Mfr # 7502-4V-BN
Zoro # G111799685
product price:Â $236.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Length
7 in
Number of Lights
4
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7502-4V-BN
Zoro #
G111799685
UPC #
685659178081
Country of Origin
China
Dimensions
Height
10.25 in
Length
7 in
Width
31.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Housing Material
Steel
Lamp Included
No
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
100
Series
Sutton
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear
Frame Material
Steel
Description
A precise, perfect circle creates the inspirations for the modern ambiance of third contemporary four-light vanity wall light. Designed for the Sutton collection, the sconce showcases four of torch-style lights paired with steel framing and a round wall plate, all in a brushed nickel finish. A quartet of open-edged globe shades are expertly crafted in thick, clear glass, delivering maximum illumination to your vanity and bathroom space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.