Zoro Homepage

Sutton Vanity, 4-Light, 31.5 In.W x 7 In.L x 10.25 In.H, Chrome/Clear

  • Mfr # 7502-4V-CH

  • Zoro # G511799711


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
7 in
Number of Lights
4
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502-4V-CH
Zoro #
G511799711
UPC #
685659178098
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
31.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Housing Material
Steel
Lamp Included
No
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
100
Series
Sutton
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Frame Finish
Chrome
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear

Description

A precise, perfect circle creates the inspirations for the modern ambiance of third contemporary four-light vanity wall light. Designed for the Sutton collection, the sconce showcases four of torch-style lights paired with steel framing and a round wall plate, all in a gleaming chrome finish. A quartet of open-edged globe shades are expertly crafted in thick, clear glass, delivering maximum illumination to your vanity and bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.